Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, L
Mfr # LCMC70-12-X
Zoro # G2755526
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.4"
- Overall Length 112.7 mm
- Features Corrosion Resistant
- Wire Strip Length (mm) 39.6
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC70-12-X
- Zoro # G2755526
- UPC # 7498362796
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 4.4" |
Overall Length | 112.7 mm |
Wire Strip Length (mm) | 39.6 |
Barrel Length (mm) | 38 |
Overall Length (mm) | 112.7 |
Details
Features | Corrosion Resistant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 2.8 |
Product Type | Copper Compression Connectors - Metric Lugs |
Finish/Coating | Tin Plated |
Stud Hole Spacing (mm) | 44.5 |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Terminal |
Barrel Type | Long Barrel Length Without Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 2 Hole, Long Barrel, 70mm2 2r, 50mm2 5f/6f, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Locking Female Connector with UL C-UL Listing in Orange (ASL1430R)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X7"" (N232-967)
- Panduit Lugs & Split Bolts