Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, L
Mfr # LCMC300-14-6
Zoro # G2770174
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6"
- Overall Length 167.1 mm
- Features Corrosion Resistant
- Finish/Coating Tin Plated
- Stud Hole Spacing (mm) 44.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC300-14-6
- Zoro # G2770174
- UPC # 7498364080
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 6.6" |
Overall Length | 167.1 mm |
Overall Length (mm) | 167.1 |
Wire Strip Length (mm) | 70 |
Barrel Length (mm) | 68.4 |
Details
Features | Corrosion Resistant |
Finish/Coating | Tin Plated |
Stud Hole Spacing (mm) | 44.5 |
Tongue Thickness (mm) | 5.4 |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Barrel Type | Long Barrel Length Without Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 2 Hole, Long Barrel, 300mm2 2r, 240mm2 5f/6f, M14 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- Panduit Compression Lugs