Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, L
Mfr # LCMC300-12-6
Zoro # G2772019
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6"
- Overall Length 6.57 in
- Features Corrosion Resistant
- Barrel Type Long Barrel Length without Inspection Window
- Wire Strip Length (mm) 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC300-12-6
- Zoro # G2772019
- UPC # 7498364079
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 6.6" |
Overall Length | 6.57 in |
Wire Strip Length (mm) | 70 |
Tongue Width (In.) | 0.2 |
Tongue Width (mm) | 5.3 |
Stud Hole Size (In.) | 0.55 |
Overall Length (mm) | 167.1 |
Barrel Length (In.) | 1.14 |
Outer Diameter (mm) | 29 |
Metric Class 2r Copper Conductor Size (mm²) | 300 |
Wire Strip Length (In.) | 2.75 |
Inside Diameter (mm) | 23.5 |
Outer Diameter (In.) | 0.14 |
Barrel Length (mm) | 68.4 |
Stud Hole Size (mm) | 14 |
Inside Diameter (In.) | 0.92 |
Overall Length (In.) | 6.57 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 240 |
Outside Diameter Inches | 0.14 in |
Description
Copper Compression Metric Lug, 2 Hole, Long Barrel, 300mm2 2r, 240mm2 5f/6f, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCB1/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- Panduit Compression Lugs