Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, L
Mfr # LCMC240-12-6
Zoro # G2757626
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3"
- Overall Length 159.5 mm
- Features Corrosion Resistant
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
- Finish/Coating Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC240-12-6
- Zoro # G2757626
- UPC # 7498364065
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 6.3" |
Overall Length | 159.5 mm |
Barrel Length (mm) | 63.5 |
Overall Length (mm) | 159.5 |
Wire Strip Length (mm) | 65.1 |
Details
Features | Corrosion Resistant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Finish/Coating | Tin Plated |
Stud Hole Spacing (mm) | 44.5 |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 5.3 |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length Without Inspection Window |
Description
Copper Compression Metric Lug, 2 Hole, Long Barrel, 240mm2 2r, 185mm2 5f/6f, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- SYLVANIA Coil 110-120V-Ac Starter Parts And Accessory (TB159-1)
- AC WORKS 1Ft 15A to 20A Plug Adapter Cord NEMA 5-15P to 5-15/20R 20A T-Blade (S515520-012)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4, LCD1/0-14A-X, PK 10 (LCD1/0-14A-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C380)
- Panduit Compression Lugs