Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, L
Mfr # LCMC16-8-L
Zoro # G2758746
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.6"
- Overall Length 91.7 mm
- Features Corrosion Resistant
- Finish/Coating Tin Plated
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC16-8-L
- Zoro # G2758746
- UPC # 7498361760
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 3.6" |
Overall Length | 91.7 mm |
Wire Strip Length (mm) | 28.8 |
Overall Length (mm) | 91.7 |
Barrel Length (mm) | 27.2 |
Details
Features | Corrosion Resistant |
Finish/Coating | Tin Plated |
Product Type | Copper Compression Connectors - Metric Lugs |
Stud Hole Spacing (mm) | 44.5 |
Tongue Thickness (mm) | 1.5 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length Without Inspection Window |
Description
Copper Compression Metric Lug, 2 Hole, Long Barrel, 16mm2 2r, 10mm2 5f/6f, M8 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN2)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- Panduit Compression Lugs