Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, B
Mfr # LCMC630-00-3
Zoro # G2756007
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Overall Length 203.6 mm
- Features Corrosion Resistant
- Overall Length (mm) 203.6
- Tongue Thickness (mm) 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC630-00-3
- Zoro # G2756007
- UPC # 7498364097
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 8" |
Overall Length | 203.6 mm |
Overall Length (mm) | 203.6 |
Wire Strip Length (mm) | 85.9 |
Tongue Length (mm) | 100.5 |
Barrel Length (mm) | 84.3 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 9.4 |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Finish/Coating | Tin Plated |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length Without Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- Panduit Compression Lugs