Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, B
Mfr # LCMC400-00-6
Zoro # G2759349
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.8"
- Overall Length 171.9 mm
- Features Corrosion Resistant
- Tongue Thickness (mm) 7.5
- Barrel Length (mm) 65.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC400-00-6
- Zoro # G2759349
- UPC # 7498364081
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 6.8" |
Overall Length | 171.9 mm |
Barrel Length (mm) | 65.2 |
Overall Length (mm) | 171.9 |
Tongue Length (mm) | 94.5 |
Wire Strip Length (mm) | 66.8 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 7.5 |
Product Type | Copper Compression Connectors - Metric Lugs |
Finish/Coating | Tin Plated |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Barrel Type | Long Barrel Length Without Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 2 Hole, Blank Tongue, Long Barrel, 400mm2 Class 2r
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (XTCE115G00TD)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- Panduit Lugs & Split Bolts