Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, B
Mfr # LCMC240-00-6
Zoro # G2757538
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3"
- Overall Length 159.5 mm
- Features Corrosion Resistant
- Tongue Length (mm) 85
- Finish/Coating Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMC240-00-6
- Zoro # G2757538
- UPC # 7498364064
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 6.3" |
Overall Length | 159.5 mm |
Tongue Length (mm) | 85 |
Overall Length (mm) | 159.5 |
Barrel Length (mm) | 63.5 |
Wire Strip Length (mm) | 28.3 |
Details
Features | Corrosion Resistant |
Finish/Coating | Tin Plated |
Tongue Thickness (mm) | 5.2 |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Terminal |
Connector Plating | Tin |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length Without Inspection Window |
Description
Copper Compression Metric Lug, 2 Hole, Blank Tongue, Long Barrel, 240mm2 2r, 185mm2 5f/6f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- Panduit Compression Lugs