Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, 7
Mfr # LCMD70-12-X
Zoro # G2787008
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.9"
- Features Corrosion Resistant
- Overall Length (mm) 98
- Tongue Thickness (mm) 2.8
- Wire Strip Length (mm) 24.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMD70-12-X
- Zoro # G2787008
- UPC # 7498399759
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 3.9" |
Overall Length (mm) | 98 |
Wire Strip Length (mm) | 24.8 |
Barrel Length (mm) | 23.3 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 2.8 |
Stud Hole Spacing (mm) | 44.5 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 2 Hole, 70mm2 Wire, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGA-15)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- Panduit Lugs & Split Bolts