Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, 400mm² Wire, M12, LCMD400-12-5
Mfr # LCMD400-12-5
Zoro # G2782704
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Overall Length 4 ft
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Barrel Length (mm) 44.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMD400-12-5
- Zoro # G2782704
- UPC # 7498399793
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 6" |
Overall Length | 4 ft |
Barrel Length (mm) | 44.8 |
Wire Strip Length (mm) | 46.3 |
Overall Length (mm) | 151.5 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Stud Hole Spacing (mm) | 44.5 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 7.5 |
Product Material | Copper |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 2 Hole, 400mm2 Wire, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- GE Molded Case Circuit Breaker, THQL Series 45A, 3 Pole, 240V AC (THQL32045)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-14BF-L)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- Panduit Lugs & Split Bolts