Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, 240mm² Wire, M14, LCMD240-14-5
Mfr # LCMD240-14-5
Zoro # G2765439
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.2"
- Overall Length 9.1 m
- Features Corrosion Resistant
- Barrel Length (In.) 1.37
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMD240-14-5
- Zoro # G2765439
- UPC # 7498399784
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 5.2" |
Overall Length | 9.1 m |
Barrel Length (In.) | 1.37 |
Overall Length (In.) | 5.15 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 185 |
Wire Strip Length (mm) | 36.5 |
Tongue Width (mm) | 38 |
Outer Diameter (mm) | 26 |
Inside Diameter (In.) | 0.81 |
Stud Hole Size (mm) | 16 |
Wire Strip Length (In.) | 1.43 |
Outer Diameter (In.) | 1.02 |
Stud Hole Size (In.) | 0.62 |
Overall Length (mm) | 131 |
Metric Class 2r Copper Conductor Size (mm²) | 240 |
Tongue Width (In.) | 1.49 |
Barrel Length (mm) | 35 |
Inside Diameter (mm) | 20.8 |
Description
Copper Compression Metric Lug, 2 Hole, 240mm2 Wire, M14 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK10 (2068PK10)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-3/32-3/8" (HWT-1138)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- Panduit Compression Lugs