Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, 150mm² Wire, M12, LCMD150-12-X
Mfr # LCMD150-12-X
Zoro # G2764860
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5"
- Features Corrosion Resistant
- Stud Hole Spacing (mm) 44.5
- Product Type Copper Compression Connectors - Metric Lugs
- Barrel Length (mm) 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMD150-12-X
- Zoro # G2764860
- UPC # 7498399770
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 4.5" |
Barrel Length (mm) | 27.5 |
Overall Length (mm) | 115 |
Wire Strip Length (mm) | 29 |
Details
Features | Corrosion Resistant |
Stud Hole Spacing (mm) | 44.5 |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 4.5 |
Connector Plating | Tin |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 2 Hole, 150mm2 Wire, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2158S42-00)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- Panduit Compression Lugs