Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 2 Hole, 1
Mfr # LCMD120-10CD-X
Zoro # G2752778
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Wire Strip Length (mm) 26
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMD120-10CD-X
- Zoro # G2752778
- UPC # 7498300394
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 3.5" |
Wire Strip Length (mm) | 26 |
Barrel Length (mm) | 24.5 |
Overall Length (mm) | 90 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Stud Hole Spacing (mm) | 25 |
Tongue Thickness (mm) | 3.5 |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 2 Hole, 120mm2 Wire, Slotted Tongue, M10 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- Panduit Compression Lugs