Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, Std Brrl, LCMA240-16F-X, PK 10
Mfr # LCMA240-16F-X
Zoro # G2785258
product price: $39.65
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8"
- Overall Length 71.5 mm
- Features 90° Angled Connector, Corrosion Resistant
- Barrel Length (mm) 35
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA240-16F-X
- Zoro # G2785258
- UPC # 7498380404
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 71.5 mm |
Barrel Length (mm) | 35 |
Overall Length (mm) | 71.5 |
Wire Strip Length (mm) | 36.5 |
Details
Features | 90° Angled Connector, Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 5.3 |
Connector Details | 1 x Terminal |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, Standard Barrel, 90°, 240mm2 2r, 185mm2 5f/6f, M16 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCD1/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- Panduit Lugs & Split Bolts