Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, S
Mfr # LCMA120-10F-L
Zoro # G2786545
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1"
- Overall Length 54.2 mm
- Features Corrosion Resistant, 90° Angled Connector
- Overall Length (mm) 54.2
- Wire Strip Length (mm) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA120-10F-L
- Zoro # G2786545
- UPC # 7498379977
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 54.2 mm |
Overall Length (mm) | 54.2 |
Wire Strip Length (mm) | 26 |
Barrel Length (mm) | 24.5 |
Details
Features | Corrosion Resistant, 90° Angled Connector |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 3.5 |
Product Type | Copper Compression Connectors - Metric Lugs |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RQ-A2)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- ZORO SELECT Channel OD Tubing Strap, 7/8 In, Gold (V100 7/8Y)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- Panduit Lugs & Split Bolts