Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, Long B, LCMB95-12-X, PK 10
Mfr # LCMB95-12-X
Zoro # G2778775
product price: $19.69
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.1"
- Overall Length 79 mm
- Features Corrosion Resistant
- Barrel Length (mm) 43
- Finish/Coating Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMB95-12-X
- Zoro # G2778775
- UPC # 7498362243
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 3.1" |
Overall Length | 79 mm |
Barrel Length (mm) | 43 |
Wire Strip Length (mm) | 44.6 |
Overall Length (mm) | 79 |
Details
Features | Corrosion Resistant |
Finish/Coating | Tin Plated |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 3 |
Product Type | Copper Compression Connectors - Metric Lugs |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length Without Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, Long Barrel, 95mm2 2r, 70mm2 5f/6f, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Plug-In Transmitter (CM-TX99)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-120A)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- Panduit Compression Lugs