Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, Long B, LCMB70-12-X, PK 10
Mfr # LCMB70-12-X
Zoro # G2762115
product price: $12.55
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.7"
- Overall Length 68.2 mm
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Barrel Length (mm) 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMB70-12-X
- Zoro # G2762115
- UPC # 7498362160
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.7" |
Overall Length | 68.2 mm |
Barrel Length (mm) | 38 |
Wire Strip Length (mm) | 39.6 |
Overall Length (mm) | 68.2 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Finish/Coating | Tin Plated |
Tongue Thickness (mm) | 2.8 |
Connector Plating | Tin |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Product Material | Copper |
Barrel Type | Long Barrel Length Without Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, Long Barrel, 70mm2 2r, 50mm2 5f/6f, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- Panduit Compression Lugs