Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, Long B, LCMB35-10-Q, PK 25
Mfr # LCMB35-10-Q
Zoro # G2788870
product price: $6.79
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Overall Length 57.3 mm
- Features Corrosion Resistant
- Overall Length (mm) 57.3
- Wire Strip Length (mm) 34.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMB35-10-Q
- Zoro # G2788870
- UPC # 7498362292
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.3" |
Overall Length | 57.3 mm |
Overall Length (mm) | 57.3 |
Wire Strip Length (mm) | 34.4 |
Barrel Length (mm) | 32.8 |
Details
Features | Corrosion Resistant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 2 |
Finish/Coating | Tin Plated |
Product Type | Copper Compression Connectors - Metric Lugs |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length Without Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, Long Barrel, 35mm2 2r, 25mm2 5f/6f, M10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SDO1V06H30)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- SQUARE D Switch Door Close Mech (9423M4)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- SIGMA 1/0 3/8 Electrical Lug, PK50 (10381-60)
- Panduit Compression Lugs