Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, Long B, LCMB300-16-6, PK 6
Mfr # LCMB300-16-6
Zoro # G2793719
product price: $94.15
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8"
- Overall Length 122.6 mm
- Features Corrosion Resistant
- Wire Strip Length (mm) 70
- Overall Length (mm) 122.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMB300-16-6
- Zoro # G2793719
- UPC # 7498362288
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 4.8" |
Overall Length | 122.6 mm |
Wire Strip Length (mm) | 70 |
Overall Length (mm) | 122.6 |
Barrel Length (mm) | 68.4 |
Details
Features | Corrosion Resistant |
Standards Met | UKCA compliant, CE compliant |
Finish/Coating | Tin Plated |
Tongue Thickness (mm) | 5.4 |
Product Type | Copper Compression Connectors - Metric Lugs |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Long Barrel Length Without Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, Long Barrel, 300mm2 2r, 240mm2 5f/6f, M16 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- Panduit Lugs & Split Bolts