Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, Long B, LCMB25-10-L, PK 50
Mfr # LCMB25-10-L
Zoro # G2791488
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9"
- Overall Length 48.7 mm
- Features Corrosion Resistant
- Barrel Length (mm) 26.7
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMB25-10-L
- Zoro # G2791488
- UPC # 7498361794
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.9" |
Overall Length | 48.7 mm |
Barrel Length (mm) | 26.7 |
Overall Length (mm) | 48.7 |
Wire Strip Length (mm) | 28.3 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 1.6 |
Finish/Coating | Tin Plated |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Barrel Type | Long Barrel Length Without Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, Long Barrel, 25mm2 2r, 16mm2 5f/6f, M10 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1803-100)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- Panduit Lugs & Split Bolts