Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 90 Degree Bend
Mfr # LCMA95-12-L
Zoro # G704859161
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60.5 mm
- Tool Type Tin-Plated CopperCompression Connectors - Metric Lugs
- Standards Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
- Overall Length (mm) 60.5
- Barrel Length (mm) 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMA95-12-L
- Zoro # G704859161
- UPC # 7498376953
- Country of Origin Singapore
- Category Compression Lugs
Dimensions
Overall Length | 60.5 mm |
Overall Length (mm) | 60.5 |
Barrel Length (mm) | 24.5 |
Wire Strip Length (mm) | 26 |
Details
Tool Type | Tin-Plated CopperCompression Connectors - Metric Lugs |
Standards | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 3 |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
One-hole, metric conductor, standard barrel with window lug, 95mm2 wire, M12 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- HOPKINS Tubing Flex 3/8In 10Ft (39035)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- Panduit Lugs & Split Bolts