Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 9
Mfr # LCMA95-8-L
Zoro # G2796290
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.4"
- Overall Length 6 m
- Features Corrosion Resistant
- Tongue Thickness (mm) 3.1
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA95-8-L
- Zoro # G2796290
- UPC # 7498376951
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 6 m |
Wire Strip Length (mm) | 26 |
Overall Length (mm) | 60.5 |
Barrel Length (mm) | 24.5 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 3.1 |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 95mm2 Wire, M8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 40A, 600V AC, Non-Indicating (HSJ40)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- Panduit Compression Lugs