Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 9
Mfr # LCMA95-16-L
Zoro # G2784768
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.4"
- Features Corrosion Resistant
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
- Wire Strip Length (mm) 26
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA95-16-L
- Zoro # G2784768
- UPC # 7498376954
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.4" |
Wire Strip Length (mm) | 26 |
Overall Length (mm) | 60.5 |
Barrel Length (mm) | 24.5 |
Details
Features | Corrosion Resistant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 2.9 |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 95mm2 Wire, M16 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- GROTE Toggle Switch, On/Off, D/Bill, Green, 20A (82-1911)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- Panduit Lugs & Split Bolts