Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 9
Mfr # LCMA95-10-L
Zoro # G2783709
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.4"
- Overall Length 1000 ft
- Features Corrosion Resistant
- Overall Length (mm) 60.5
- Wire Strip Length (mm) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA95-10-L
- Zoro # G2783709
- UPC # 7498376952
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 1000 ft |
Overall Length (mm) | 60.5 |
Wire Strip Length (mm) | 26 |
Barrel Length (mm) | 24.5 |
Details
Features | Corrosion Resistant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 3.1 |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Material | Copper |
Connector Details | 1 x Terminal |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 95mmÂÂ2 Wire, M10 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- Panduit Lugs & Split Bolts