Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 7
Mfr # LCMA70-8-L
Zoro # G2795986
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1"
- Overall Length 1.8 m
- Features Corrosion Resistant
- Overall Length (mm) 53.5
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA70-8-L
- Zoro # G2795986
- UPC # 7498376948
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 1.8 m |
Overall Length (mm) | 53.5 |
Barrel Length (mm) | 23.3 |
Wire Strip Length (mm) | 24.8 |
Details
Features | Corrosion Resistant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 2.9 |
Connector Plating | Tin |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 70mm2 Wire, M8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- Panduit Compression Lugs