Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 7
Mfr # LCMA70-6-L
Zoro # G2799650
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1"
- Features Corrosion Resistant
- Tongue Thickness (mm) 2.9
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA70-6-L
- Zoro # G2799650
- UPC # 7498376947
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.1" |
Barrel Length (mm) | 23.3 |
Overall Length (mm) | 53.5 |
Wire Strip Length (mm) | 24.8 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 2.9 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 70mm2 Wire, M6 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 225 Pcs Sized AWG 22-16 For Use With Crimping Tool (FCK225A)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- 3M Two Hole Lug Compress Conct, 1 AWG, PK10 (31129)
- Panduit Compression Lugs