Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 7
Mfr # LCMA70-12-L
Zoro # G2784829
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1"
- Overall Length 50 ft
- Features Corrosion Resistant
- Tongue Thickness (mm) 2.8
- Wire Strip Length (mm) 24.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA70-12-L
- Zoro # G2784829
- UPC # 7498376950
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 50 ft |
Wire Strip Length (mm) | 24.8 |
Barrel Length (mm) | 23.3 |
Overall Length (mm) | 53.5 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 2.8 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Product Name | Terminal Connector |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 70mm2 Wire, M12 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Black (HS378-BK)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- Panduit Lugs & Split Bolts