Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 500mm² Wire, M16, LCMA500-16-1
Mfr # LCMA500-16-1
Zoro # G2778355
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.7"
- Features Corrosion Resistant
- Wire Strip Length (mm) 48
- Overall Length (mm) 120
- Barrel Length (mm) 46.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA500-16-1
- Zoro # G2778355
- UPC # 7498376978
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 4.7" |
Wire Strip Length (mm) | 48 |
Overall Length (mm) | 120 |
Barrel Length (mm) | 46.5 |
Details
Features | Corrosion Resistant |
Standards Met | UKCA compliant, CE compliant |
Tongue Thickness (mm) | 8.9 |
Product Type | Copper Compression Connectors - Metric Lugs |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 500mm2 Wire, M16 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCDX4/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- Panduit Compression Lugs