Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 5
Mfr # LCMA50-8-L
Zoro # G2800624
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.8"
- Features Corrosion Resistant
- Wire Strip Length (In.) 0.85
- Maximum Voltage (kV) 35
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA50-8-L
- Zoro # G2800624
- UPC # 7498376944
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.8" |
Wire Strip Length (In.) | 0.85 |
Metric Class 2r Copper Conductor Size (mm²) | 50 |
Stud Hole Size (mm) | 9 |
Barrel Length (In.) | 0.48 |
Wire Strip Length (mm) | 21.8 |
Overall Length (In.) | 1.83 |
Inside Diameter (In.) | 0.38 |
Tongue Width (mm) | 18 |
Outer Diameter (In.) | 0.48 |
Barrel Length (mm) | 20.3 |
Stud Hole Size (In.) | 0.35 |
Overall Length (mm) | 46.5 |
Inside Diameter (mm) | 9.8 |
Tongue Width (In.) | 0.7 |
Outer Diameter (mm) | 12.3 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 35 |
Description
Copper Compression Metric Lug, 1 Hole, 50mm2 Wire, M8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 4", Steel (1211)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- Panduit Lugs & Split Bolts