Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 5
Mfr # LCMA50-6-L
Zoro # G604859148
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Type Tin-Plated CopperCompression Connectors - Metric Lugs
- Overall Length 46.5 mm
- Standards Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
- Wire Strip Length (mm) 21.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA50-6-L
- Zoro # G604859148
- UPC # 7498376943
- Country of Origin Singapore
- Category Compression Lugs
Dimensions
Overall Length | 46.5 mm |
Wire Strip Length (mm) | 21.8 |
Overall Length (mm) | 46.5 |
Barrel Length (mm) | 20.3 |
Details
Tool Type | Tin-Plated CopperCompression Connectors - Metric Lugs |
Standards | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 2.5 |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
One-hole, metric conductor, standard barrel with window lug, 50mm2 wire, M6 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- SHRINK-KON Shrink Tubing, 0.187in ID, Black, 6in, PK20 (CPO18706)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- Panduit Compression Lugs