Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 5
Mfr # LCMA50-12-L
Zoro # G2795636
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Tongue Thickness (mm) 1.8
- Wire Strip Length (mm) 21.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA50-12-L
- Zoro # G2795636
- UPC # 7498376946
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2" |
Wire Strip Length (mm) | 21.8 |
Barrel Length (mm) | 20.3 |
Overall Length (mm) | 50 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 1.8 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 50mm2 Wire, M12 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- Panduit Compression Lugs