Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 5
Mfr # LCMA50-10-L
Zoro # G2763339
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8"
- Overall Length 46.5 mm
- Features Corrosion Resistant
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA50-10-L
- Zoro # G2763339
- UPC # 7498376945
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.8" |
Overall Length | 46.5 mm |
Outer Diameter (In.) | 0.48 |
Wire Strip Length (mm) | 21.8 |
Barrel Length (mm) | 20.3 |
Overall Length (mm) | 46.5 |
Stud Hole Size (In.) | 0.43 |
Wire Strip Length (In.) | 0.85 |
Barrel Length (In.) | 0.8 |
Overall Length (In.) | 1.8 |
Metric Class 2r Copper Conductor Size (mm²) | 50 |
Tongue Width (In.) | 0.7 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 35 |
Stud Hole Size (mm) | 11 |
Outer Diameter (mm) | 12.3 |
Tongue Width (mm) | 18 |
Description
Copper Compression Metric Lug, 1 Hole, 50mm2 Wire, M10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- Panduit Compression Lugs