Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 4
Mfr # LCMA6-6-C
Zoro # G2778626
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.1"
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Overall Length (mm) 27.5
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA6-6-C
- Zoro # G2778626
- UPC # 7498376787
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.1" |
Overall Length (mm) | 27.5 |
Wire Strip Length (mm) | 11 |
Barrel Length (mm) | 9.5 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Amperage (A) | 30 |
Tongue Thickness (mm) | 1.2 |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 4 - 6mm2 Wire, M6 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties (12393)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-USB)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- Panduit Compression Lugs