Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 4
Mfr # LCMA6-5-C
Zoro # G2780279
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.1"
- Overall Length 9.84 ft
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Barrel Length (mm) 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA6-5-C
- Zoro # G2780279
- UPC # 7498376786
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.1" |
Overall Length | 9.84 ft |
Barrel Length (mm) | 9.5 |
Overall Length (mm) | 27.5 |
Wire Strip Length (mm) | 11 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Amperage (A) | 30 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 1.2 |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 4 - 6mm2 Wire, M5 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- GAMPAK Connector Nm Plastic 1/2 (49740)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- Panduit Lugs & Split Bolts