Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 4-6mm², LCMA6-10-C, PK 100
Mfr # LCMA6-10-C
Zoro # G2777880
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metric Class 2r Copper Conductor Size (mm²) 6
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, cULus Listed, UKCA compliant, CE compliant
- Tongue Width (mm) 15
- Overall Length (mm) 34.5
- Barrel Type Standard Barrel with Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMA6-10-C
- Zoro # G2777880
- UPC # 61305623514
- Country of Origin India
- Category Compression Lugs
Dimensions
Metric Class 2r Copper Conductor Size (mm²) | 6 |
Tongue Width (mm) | 15 |
Overall Length (mm) | 34.5 |
Barrel Length (mm) | 11 |
Wire Strip Length (mm) | 11 |
Inside Diameter (mm) | 3.8 |
Outer Diameter (mm) | 6 |
Stud Hole Size (In.) | M10 |
Stud Hole Size (mm) | 9.53 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 6 |
Details
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, cULus Listed, UKCA compliant, CE compliant |
Barrel Type | Standard Barrel with Window |
Product Type | Copper Compression Metric Lugs |
Tongue Angle | Straight |
Panduit Die Index Number | P10 |
Tongue Thickness (mm) | 3.8 |
UL Temperature Rating (°C) | 90 |
Tongue Type | Round |
Maximum Voltage (kV) | 35 |
Finish/Coating | Tin-Plated |
Base Material | Copper |
Description
Copper Compression Metric Lug, 1 Hole, 4-6mm2 Wire, M10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 2A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-2)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F42220)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK67)
- Panduit Lugs & Split Bolts