Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 300mm² Wire, M16, LCMA300-16-5
Mfr # LCMA300-16-5
Zoro # G2799319
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.7"
- Features Corrosion Resistant
- Lug Type Standard
- UL Temperature Rating (°C) 90
- Stud Hole Size (In.) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA300-16-5
- Zoro # G2799319
- UPC # 7498376974
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 3.7" |
Stud Hole Size (In.) | 0.7 |
Tongue Width (mm) | 42.5 |
Wire Strip Length (mm) | 41.8 |
Inside Diameter (mm) | 23.5 |
Outer Diameter (mm) | 29 |
Outer Diameter (In.) | 1.14 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 240 |
Overall Length (mm) | 94.5 |
Overall Length (In.) | 3.72 |
Stud Hole Size (mm) | 18 |
Wire Strip Length (In.) | 1.64 |
Tongue Width (In.) | 0.67 |
Barrel Length (In.) | 1.58 |
Barrel Length (mm) | 40.3 |
Inside Diameter (In.) | 0.92 |
Metric Class 2r Copper Conductor Size (mm²) | 300 |
Description
Copper Compression Metric Lug, 1 Hole, 300mm2 Wire, M16 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- YELLOW JACKET Cords 50Ft 12/3 Sjtw 3-Out Yel (2827)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- Panduit Lugs & Split Bolts