Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 3
Mfr # LCMA35-8-C
Zoro # G2795520
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.7"
- Features Corrosion Resistant
- Wire Strip Length (mm) 19
- Tongue Thickness (mm) 2.1
- Overall Length (mm) 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA35-8-C
- Zoro # G2795520
- UPC # 7498376940
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.7" |
Wire Strip Length (mm) | 19 |
Overall Length (mm) | 42 |
Barrel Length (mm) | 17.5 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 2.1 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 35mm2 Wire, M8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Mech Lug, Cu, #6 Sol-250 Kcmil, 3/8 Stud (PNL-250-Q)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- Panduit Compression Lugs