Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 3
Mfr # LCMA35-6-C
Zoro # G2802329
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.7"
- Features Corrosion Resistant
- Overall Length (mm) 42
- Tongue Thickness (mm) 2.1
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA35-6-C
- Zoro # G2802329
- UPC # 7498376939
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.7" |
Overall Length (mm) | 42 |
Wire Strip Length (mm) | 19 |
Barrel Length (mm) | 17.5 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 2.1 |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Connector Details | 1 x Terminal |
Product Material | Copper |
Product Name | Terminal Connector |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 35mm2 Wire, M6 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - Full Shield (532-SWH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- Panduit Compression Lugs