Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 3
Mfr # LCMA35-10-C
Zoro # G2770804
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.7"
- Overall Length 42 mm
- Features Corrosion Resistant
- Tongue Angle Straight
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA35-10-C
- Zoro # G2770804
- UPC # 7498376941
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.7" |
Overall Length | 42 mm |
Stud Hole Size (mm) | 11 |
Overall Length (In.) | 1.65 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 25 |
Barrel Length (In.) | 0.68 |
Outer Diameter (mm) | 10.4 |
Overall Length (mm) | 42 |
Inside Diameter (mm) | 8.2 |
Tongue Width (mm) | 15.5 |
Wire Strip Length (mm) | 19 |
Barrel Length (mm) | 17.5 |
Wire Strip Length (In.) | 0.74 |
Tongue Width (In.) | 0.61 |
Metric Class 2r Copper Conductor Size (mm²) | 35 |
Stud Hole Size (In.) | 0.43 |
Inside Diameter (In.) | 0.32 |
Outer Diameter (In.) | 0.41 |
Description
Copper Compression Metric Lug, 1 Hole, 35mm2 Wire, M10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- Panduit Lugs & Split Bolts