Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 240mm² Wire, M12, LCMA240-12-X
Mfr # LCMA240-12-X
Zoro # G2779877
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.4"
- Features Corrosion Resistant
- Barrel Type Standard Barrel Length with Inspection Window
- Inside Diameter (In.) 0.81
- Panduit Die Index Number P87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA240-12-X
- Zoro # G2779877
- UPC # 7498376969
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 3.4" |
Inside Diameter (In.) | 0.81 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 185 |
Overall Length (In.) | 3.4 |
Tongue Width (In.) | 1.47 |
Tongue Width (mm) | 37.5 |
Stud Hole Size (mm) | 14 |
Barrel Length (mm) | 35 |
Overall Length (mm) | 86.5 |
Inside Diameter (mm) | 20.8 |
Wire Strip Length (mm) | 36.5 |
Outer Diameter (In.) | 1.02 |
Stud Hole Size (In.) | 0.55 |
Outer Diameter (mm) | 26 |
Barrel Length (In.) | 1.02 |
Metric Class 2r Copper Conductor Size (mm²) | 240 |
Wire Strip Length (In.) | 1.43 |
Description
Copper Compression Metric Lug, 1 Hole, 240mm2 Wire, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- Panduit Lugs & Split Bolts