Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 2
Mfr # LCMA25-8-C
Zoro # G2791059
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5"
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Tongue Thickness (mm) 1.6
- Overall Length (mm) 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMA25-8-C
- Zoro # G2791059
- UPC # 7498376937
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.5" |
Overall Length (mm) | 37 |
Barrel Length (mm) | 15 |
Wire Strip Length (mm) | 16.5 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 1.6 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Material | Copper |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 25mm2 Wire, M8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange (500792)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- Panduit Compression Lugs