Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 2
Mfr # LCMA25-10-C
Zoro # G2787954
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5"
- Overall Length 8 ft
- Features Corrosion Resistant
- Overall Length (In.) 1.45
- Barrel Type Standard Barrel Length with Inspection Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA25-10-C
- Zoro # G2787954
- UPC # 7498376938
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.5" |
Overall Length | 8 ft |
Overall Length (In.) | 1.45 |
Inside Diameter (In.) | 0.27 |
Wire Strip Length (In.) | 0.64 |
Overall Length (mm) | 37 |
Outer Diameter (In.) | 0.34 |
Stud Hole Size (In.) | 0.43 |
Tongue Width (In.) | 0.61 |
Tongue Width (mm) | 15.5 |
Barrel Length (mm) | 15 |
Stud Hole Size (mm) | 11 |
Outer Diameter (mm) | 8.8 |
Metric Class 2r Copper Conductor Size (mm²) | 25 |
Barrel Length (In.) | 0.59 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 16 |
Wire Strip Length (mm) | 16.5 |
Inside Diameter (mm) | 6.9 |
Description
Copper Compression Metric Lug, 1 Hole, 25mm2 Wire, M10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 2x3/4", 0.406" Hole (SPW-32)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P RV Inlet - White (RVA1519)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- Panduit Lugs & Split Bolts