Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X
Mfr # LCMA185-12-X
Zoro # G2766498
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.9"
- Features Corrosion Resistant
- Wire Strip Length (mm) 29.7
- Product Type Copper Compression Connectors - Metric Lugs
- Barrel Length (mm) 28.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA185-12-X
- Zoro # G2766498
- UPC # 7498376965
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.9" |
Wire Strip Length (mm) | 29.7 |
Barrel Length (mm) | 28.2 |
Overall Length (mm) | 72.5 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 4.6 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Material | Copper |
Connector Plating | Tin |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Metric Lug, 1 Hole, 185mm2 Wire, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- AEROQUIP Plier Connecting Tool (FT1357)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- Panduit Lugs & Split Bolts