Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 16mm², LCMA16-10-C, PK 100
Mfr # LCMA16-10-C
Zoro # G2761625
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.4"
- Overall Length 36.7 mm
- Features Corrosion Resistant
- Tongue Thickness (In.) 0.04
- Wire Strip Length (In.) 45054
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMA16-10-C
- Zoro # G2761625
- UPC # 7498376935
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.4" |
Overall Length | 36.7 mm |
Wire Strip Length (In.) | 45054 |
Outer Diameter (mm) | 7.11 |
Wire Strip Length (mm) | 15.9 |
Barrel Length (In.) | 0.57 |
Barrel Length (mm) | 14.5 |
Tongue Width (mm) | 15 |
Stud Hole Size (mm) | 10 |
Outer Diameter (In.) | 0.28 |
Inside Diameter (In.) | 0.21 |
Overall Length (mm) | 36.7 |
Metric Class 2r Copper Conductor Size (mm²) | 16 |
Overall Length (In.) | 1.44 |
Tongue Width (In.) | 0.59 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 10 |
Inside Diameter (mm) | 5.33 |
Description
Copper Compression Metric Lug, 1 Hole, 16mm2 Wire, M10 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- Panduit Lugs & Split Bolts