Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 150mm² Wire, M16, LCMA150-16-X
Mfr # LCMA150-16-X
Zoro # G2767977
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8"
- Overall Length 20 ft
- Features Corrosion Resistant
- Barrel Length (mm) 27.5
- Tongue Thickness (mm) 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMA150-16-X
- Zoro # G2767977
- UPC # 7498376962
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 20 ft |
Barrel Length (mm) | 27.5 |
Overall Length (mm) | 70.5 |
Wire Strip Length (mm) | 29 |
Details
Features | Corrosion Resistant |
Tongue Thickness (mm) | 4.3 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Type | Copper Compression Connectors - Metric Lugs |
Connector Plating | Tin |
Product Name | Terminal Connector |
Connector Details | 1 x Terminal |
Product Material | Copper |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 150mm2 Wire, M16 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- Panduit Compression Lugs