Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 150mm² Wire, M12, LCMA150-12-X
Mfr # LCMA150-12-X
Zoro # G2763418
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8"
- Overall Length 8 ft
- Features Corrosion Resistant
- Stud Hole Size (In.) 0.55
- Tongue Thickness (mm) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA150-12-X
- Zoro # G2763418
- UPC # 7498376961
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 8 ft |
Stud Hole Size (In.) | 0.55 |
Outer Diameter (In.) | 0.82 |
Overall Length (In.) | 2.77 |
Tongue Width (mm) | 30.5 |
Inside Diameter (mm) | 16.5 |
Stud Hole Size (mm) | 14 |
Inside Diameter (In.) | 0.64 |
Wire Strip Length (In.) | 1.14 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 120 |
Metric Class 2r Copper Conductor Size (mm²) | 150 |
Outer Diameter (mm) | 21 |
Barrel Length (In.) | 1.08 |
Tongue Width (In.) | 1.2 |
Barrel Length (mm) | 27.5 |
Overall Length (mm) | 70.5 |
Wire Strip Length (mm) | 29 |
Description
Copper Compression Metric Lug, 1 Hole, 150mm2 Wire, M12 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- ICC HD MODULE, BLANK 100 PK, WH (IC107BNVWH)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- Panduit Lugs & Split Bolts