Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 120mm² Wire, M12, LCMA120-12-L
Mfr # LCMA120-12-L
Zoro # G2768205
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.6"
- Features Corrosion Resistant
- Base Material Copper
- Tongue Width (In.) 1.08
- Wire Strip Length (mm) 26.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA120-12-L
- Zoro # G2768205
- UPC # 7498376957
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 2.6" |
Tongue Width (In.) | 1.08 |
Wire Strip Length (mm) | 26.9 |
Outer Diameter (In.) | 0.73 |
Barrel Length (mm) | 24.5 |
Metric Class 2r Copper Conductor Size (mm²) | 120 |
Outer Diameter (mm) | 18.54 |
Inside Diameter (mm) | 14.98 |
Wire Strip Length (In.) | 42370 |
Overall Length (In.) | 2.55 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 95 |
Barrel Length (In.) | 0.96 |
Overall Length (mm) | 64.7 |
Inside Diameter (In.) | 0.59 |
Tongue Width (mm) | 27.5 |
Stud Hole Size (mm) | 12 |
Description
Copper Compression Metric Lug, 1 Hole, 120mm2 Wire, M12 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCCMM603-3PQ)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C374)
- Panduit Lugs & Split Bolts