Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 1
Mfr # LCMA16-8-C
Zoro # G2793798
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.4"
- Overall Length 34.5 mm
- Features Corrosion Resistant
- Stud Hole Size (In.) 0.164
- Product Type Copper Compression Connectors - Metric Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMA16-8-C
- Zoro # G2793798
- UPC # 7498376934
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.4" |
Overall Length | 34.5 mm |
Stud Hole Size (In.) | 0.164 |
Tongue Width (mm) | 13 |
Wire Strip Length (In.) | 0.62 |
Inside Diameter (In.) | 0.21 |
Wire Strip Length (mm) | 16 |
Outer Diameter (mm) | 7.2 |
Overall Length (In.) | 1.35 |
Barrel Length (mm) | 14.5 |
Barrel Length (In.) | 0.57 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 10 |
Metric Class 2r Copper Conductor Size (mm²) | 16 |
Outer Diameter (In.) | 0.28 |
Inside Diameter (mm) | 5.5 |
Overall Length (mm) | 34.5 |
Tongue Width (In.) | 0.51 |
Stud Hole Size (mm) | 4.17 |
Description
Copper Compression Metric Lug, 1 Hole, 16mm2 Wire, M8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- Panduit Compression Lugs