Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 1
Mfr # LCMA16-6-C
Zoro # G2789485
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.4"
- Overall Length 6 ft
- Features Corrosion Resistant
- Tongue Angle Straight
- Tongue Thickness (In.) 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA16-6-C
- Zoro # G2789485
- UPC # 7498376933
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.4" |
Overall Length | 6 ft |
Inside Diameter (In.) | 0.21 |
Outer Diameter (mm) | 7.11 |
Inside Diameter (mm) | 5.33 |
Stud Hole Size (mm) | 6 |
Wire Strip Length (mm) | 15.9 |
Metric Class 2r Copper Conductor Size (mm²) | 16 |
Barrel Length (In.) | 0.57 |
Wire Strip Length (In.) | 45054 |
Overall Length (mm) | 34.29 |
Barrel Length (mm) | 14.5 |
Outer Diameter (In.) | 0.28 |
Tongue Width (mm) | 13 |
Overall Length (In.) | 1.35 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 10 |
Tongue Width (In.) | 0.51 |
Description
Copper Compression Metric Lug, 1 Hole, 16mm2 Wire, M6 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS CANopen preassembled cable, for CANopen bus, 3m, 1 x RJ45, 1 female SUB D 9 (TCSCCN4F3M3T)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B060604CH)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- Panduit Compression Lugs