Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 1
Mfr # LCMA10-6-C
Zoro # G2771197
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2"
- Overall Length 30.8 mm
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Metric Lugs
- Barrel Length (mm) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCMA10-6-C
- Zoro # G2771197
- UPC # 7498376790
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.2" |
Overall Length | 30.8 mm |
Barrel Length (mm) | 11 |
Wire Strip Length (mm) | 12.5 |
Overall Length (mm) | 30.8 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 1.2 |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Product Material | Copper |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Mechanical Lugs |
Description
Copper Compression Metric Lug, 1 Hole, 10mm2 Wire, M6 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- Panduit Compression Lugs